

€36.25/ pieceexcl. VAT
€43.86incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | P9 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Standpipe |
Connection termination | Metric |
Connection termination size | 18 |
Elbow angle | 90 ° |
Bend model | Standard |