




€32.52/ pieceexcl. VAT
€39.35incl. VAT
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SMP9 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Female swivel thread |
Connection termination | Metric 60° cone |
Connection termination size | M38x1.5 |
Elbow angle | 90 ° |
Swivel nut style | Crimped nut |
Bend model | Standard |