FLEXION

FLEXION Hose coupling bend 90° JIC female thread swivel UN-UNF ZFA06SUJ908SB

  • ERIKS:14520517
Image 1
Image 2
Image 1
Image 2
Save to list

€7.13/ pieceexcl. VAT

€8.63incl. VAT

429 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SUJ9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
3/4"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard
E
22 mm
H
34 mm
C
41 mm
T
3/4"