FLEXION

FLEXION Hose coupling bend 90° JIC female thread swivel UN-UNF ZFA04SUJ904CN

  • ERIKS:13557916
Image 1
Image 2
Image 1
Image 2
Save to list

€2.87/ pieceexcl. VAT

€3.47incl. VAT

61 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SUJ9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
7/16"
Elbow angle
90 °
Swivel nut style
Crimped nut
Bend model
Standard
E
15 mm
H
22 mm
C
22 mm
T
7/16"