FLEXION

FLEXION Hose coupling bend 90° compact BSP female swivel thread 60° cone ZFA06SBP9C08CN

  • ERIKS:14543572
Image 1
Image 2
Image 1
Image 2
Save to list

€9.00/ pieceexcl. VAT

€10.89incl. VAT

Estimated delivery date - 05/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SBP9-C
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone
Connection termination size
1/2"
Elbow angle
90 °
Swivel nut style
Crimped nut
Bend model
Compact