




€8.27/ pieceexcl. VAT
€10.01incl. VAT
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SBP9-C |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone |
Connection termination size | 3/8" |
Elbow angle | 90 ° |
Swivel nut style | Crimped nut |
Bend model | Compact |