

€79.09/ pieceexcl. VAT
€95.70incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | SBF9 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Female swivel thread |
Connection termination | BSP flat face |
Connection termination size | 1" |
Elbow angle | 90 ° |
Swivel nut style | Thrust wire nut |
Bend model | Standard |