




€20.03/ pieceexcl. VAT
€24.24incl. VAT
81 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZHA |
Type | SBP9 |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone |
Connection termination size | 3/4" |
Elbow angle | 90 ° |
Swivel nut style | Thrust wire nut |
Bend model | Standard |
E | 32 mm |
H | 57 mm |
C | 54 mm |
T | 3/4" |