FLEXION

FLEXION Hose coupling bend 90° BSP female swivel thread 60° cone ZFA16SBP916CN

  • ERIKS:13355232
Image 1
Image 2
Image 1
Image 2
Save to list

€19.70/ pieceexcl. VAT

€23.84incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SBP9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone
Connection termination size
1"
Elbow angle
90 °
Swivel nut style
Crimped nut
Bend model
Standard
E
38 mm
H
67 mm
C
70 mm
T
1"