FLEXION

FLEXION Hose coupling bend 90° BSP female swivel thread 60° cone ZFA10SBP910CN

  • ERIKS:13557586
Image 1
Image 2
Image 1
Image 2
Save to list

€8.93/ pieceexcl. VAT

€10.81incl. VAT

200 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SBP9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone
Connection termination size
5/8"
Elbow angle
90 °
Swivel nut style
Crimped nut
Bend model
Standard
E
30 mm
H
43 mm
C
43 mm
T
5/8"