FLEXION

FLEXION Hose coupling bend 90° BSP female swivel thread 60° cone ZFA05SBP906SB

  • ERIKS:14543558
Image 1
Image 2
Image 1
Image 2
Save to list

€5.00/ pieceexcl. VAT

€6.05incl. VAT

124 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SBP9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN08
Hose ID
5/16" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone
Connection termination size
3/8"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard
E
22 mm
H
29 mm
C
31 mm
T
3/8"