FLEXION

FLEXION Hose coupling bend 45° UNF female thread swivel ORFS ZFA12SUF415CN

  • ERIKS:13558157
Image 1
Image 2
Image 1
Image 2
Save to list

€22.67/ pieceexcl. VAT

€27.43incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SUF4
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
1.7/16"
Elbow angle
45 °
Swivel nut style
Crimped nut
Bend model
Standard
E
41 mm
H
26 mm
C
84 mm
T
1.7/16"