FLEXION

FLEXION Hose coupling bend 45° UNF female thread swivel ORFS ZFA08SUF411CN

  • ERIKS:13558152
Image 1
Image 2
Image 1
Image 2
Save to list

€6.69/ pieceexcl. VAT

€8.09incl. VAT

49 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SUF4
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
13/16"
Elbow angle
45 °
Swivel nut style
Crimped nut
Bend model
Standard
E
24 mm
H
20 mm
C
62 mm
T
13/16"