FLEXION

FLEXION Hose coupling bend 45° UNF female thread swivel ORFS ZFA06SUF409CN

  • ERIKS:13558150
Image 1
Image 2
Image 1
Image 2
Save to list

€4.74/ pieceexcl. VAT

€5.74incl. VAT

30 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SUF4
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
11/16"
Elbow angle
45 °
Swivel nut style
Crimped nut
Bend model
Standard
E
22 mm
H
17 mm
C
52 mm
T
11/16"