




€207.82/ pieceexcl. VAT
€251.46incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZHA |
Type | FLH4 |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 2" - 79.4mm |
Elbow angle | 45 ° |
Bend model | Standard |
H | 58 mm |
C | 151 mm |
T | 2" - 79.4mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 06/11/2026€50.90/ pieceexcl. VAT
€61.59incl. VAT
380 In stock - Estimated delivery date 06/11/2026€33.30/ pieceexcl. VAT
€40.29incl. VAT
11 In stock - Estimated delivery date 06/11/2026