




€110.47/ pieceexcl. VAT
€133.67incl. VAT
22 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZHA |
Type | FLH4 |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1.1/2" - 63.5mm |
Elbow angle | 45 ° |
Bend model | Standard |
H | 50 mm |
C | 133 mm |
T | 1.1/2" - 63.5mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 06/11/2026€34.40/ pieceexcl. VAT
€41.62incl. VAT
171 In stock - Estimated delivery date 06/11/2026€22.90/ pieceexcl. VAT
€27.71incl. VAT
18 In stock - Estimated delivery date 06/11/2026