




€189.15/ pieceexcl. VAT
€228.87incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | FLH4 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 2" - 79.4mm |
Elbow angle | 45 ° |
Bend model | Standard |
H | 58 mm |
C | 151 mm |
T | 2" - 79.4mm |