FLEXION

FLEXION Hose coupling bend 45° SAE flange 6000 PSI (code 62) ZFA24FLH424

  • ERIKS:13558015
Image 1
Image 2
Image 1
Image 2
Save to list

€72.80/ pieceexcl. VAT

€88.09incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
FLH4
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Flange
Connection termination
SAE code 62 6000 PSI
Connection termination size
1.1/2" - 63.5mm
Elbow angle
45 °
Bend model
Standard
H
50 mm
C
122 mm
T
1.1/2" - 63.5mm
Spare parts & accessories

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1805 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-6005-ZiNi

  • Eriks:14309228
  • Manufacturer:SATZ-FH-6005-ZN

€34.40/ pieceexcl. VAT

€41.62incl. VAT

171 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-6005-ZiNi

  • Eriks:14312081
  • Manufacturer:VF-6005-ZN

€22.90/ pieceexcl. VAT

€27.71incl. VAT

18 In stock - Estimated delivery date 05/11/2026