




€46.60/ pieceexcl. VAT
€56.39incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | FLH4 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1.1/4" - 54.0mm |
Elbow angle | 45 ° |
Bend model | Standard |
H | 37 mm |
C | 90 mm |
T | 1.1/4" - 54.0mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 05/11/2026€13.70/ pieceexcl. VAT
€16.58incl. VAT
27 In stock - Estimated delivery date 05/11/2026€11.70/ pieceexcl. VAT
€14.16incl. VAT
177 In stock - Estimated delivery date 05/11/2026