FLEXION

FLEXION Hose coupling bend 45° SAE flange 3000 PSI (code 61) ZFA12FLL416

  • ERIKS:12111225
Image 1
Image 2
Image 1
Image 2
Save to list

€39.21/ pieceexcl. VAT

€47.44incl. VAT

23 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
FLL4
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
1" - 44.4mm
Elbow angle
45 °
Bend model
Standard
H
30 mm
C
88 mm
T
1" - 44.4mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

1006 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-3003-ZiNi

  • Eriks:14309169
  • Manufacturer:SATZ-FH-3003-ZN

€8.25/ pieceexcl. VAT

€9.98incl. VAT

53 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-3003-ZiNi

  • Eriks:14317673
  • Manufacturer:VF-3003-ZN

€6.95/ pieceexcl. VAT

€8.41incl. VAT

186 In stock - Estimated delivery date 05/11/2026