
%20qfj-fll4.jpg&w=1536&q=80)

%20qfj-fll4.jpg&w=160&q=80)

€394.17/ pieceexcl. VAT
€476.95incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | FLL4 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 2" - 71.4mm |
Elbow angle | 45 ° |
Bend model | Standard |
H | 41 mm |
C | 128 mm |
T | 2" - 71.4mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 05/11/2026€105.75/ pieceexcl. VAT
€127.96incl. VAT
Estimated delivery date - 20/11/2026