
%20qfj-fll4.jpg&w=1536&q=80)

%20qfj-fll4.jpg&w=160&q=80)

€243.78/ pieceexcl. VAT
€294.97incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | FLL4 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 3/4" - 38.1mm |
Elbow angle | 45 ° |
Bend model | Standard |
H | 21.1 mm |
C | 61.4 mm |
T | 3/4" - 38.1mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 05/11/2026€32.81/ pieceexcl. VAT
€39.70incl. VAT
Estimated delivery date - 24/11/2026€54.68/ pieceexcl. VAT
€66.16incl. VAT
Estimated delivery date - 24/11/2026