
%20qfj-fll4.jpg&w=1536&q=80)

%20qfj-fll4.jpg&w=160&q=80)

€50.28/ pieceexcl. VAT
€60.84incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | FLL4 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 1/2" - 30.2mm |
Elbow angle | 45 ° |
Bend model | Standard |
H | 24.7 mm |
C | 51 mm |
T | 1/2" - 30.2mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 05/11/2026€32.09/ pieceexcl. VAT
€38.83incl. VAT
Estimated delivery date - 24/11/2026€53.48/ pieceexcl. VAT
€64.71incl. VAT
Estimated delivery date - 24/11/2026