FLEXION

FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZHA24SBP424W

  • ERIKS:14859976
Image 1
Image 2
Image 1
Image 2
Save to list

€87.83/ pieceexcl. VAT

€106.27incl. VAT

15 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZHA
Type
SBP4
Execution
Interlock
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone
Connection termination size
1.1/2"
Elbow angle
45 °
Swivel nut style
Thrust wire nut
Bend model
Standard
E
55 mm
H
54 mm
C
166 mm
T
1.1/2"