FLEXION

FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA24SBP424W

  • ERIKS:13558219
Image 1
Image 2
Image 1
Image 2
Save to list

€74.57/ pieceexcl. VAT

€90.23incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SBP4
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone
Connection termination size
1.1/2"
Elbow angle
45 °
Swivel nut style
Thrust wire nut
Bend model
Standard
E
55 mm
H
51 mm
C
117 mm
T
1.1/2"