




€13.38/ pieceexcl. VAT
€16.19incl. VAT
84 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SBP4 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone |
Connection termination size | 3/4" |
Elbow angle | 45 ° |
Swivel nut style | Crimped nut |
Bend model | Standard |
E | 32 mm |
H | 28 mm |
C | 88 mm |
T | 3/4" |