FLEXION

FLEXION Hose coupling bend 45° BSP female swivel thread 60° cone ZFA06SBP406SB

  • ERIKS:14543564
Image 1
Image 2
Image 1
Image 2
Save to list

€3.75/ pieceexcl. VAT

€4.54incl. VAT

85 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SBP4
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone
Connection termination size
3/8"
Elbow angle
45 °
Swivel nut style
Slip-on nut
Bend model
Standard
E
22 mm
H
17 mm
C
47 mm
T
3/8"