




€73.80/ pieceexcl. VAT
€89.30incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-FM-FM |
Manufacturer ID | 90CFD-32FM-32FM |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 2"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 2"-12 UN (ORFS) |
Maximum operating pressure in bar | 275 bar |
€0.67/ pieceexcl. VAT
€0.81incl. VAT
41820 In stock - Estimated delivery date 10/11/2026