




€35.63/ pieceexcl. VAT
€43.11incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-FM-FM |
Manufacturer ID | 90CFD-15FM-15FM |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/16"-12 UN(ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.7/16"-12 UN (ORFS) |
Maximum operating pressure in bar | 413 bar |
€0.47/ pieceexcl. VAT
€0.57incl. VAT
37276 In stock - Estimated delivery date 10/11/2026