




€14.27/ pieceexcl. VAT
€17.27incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-FM-FM |
Manufacturer ID | 90CFD-11FM-11FM |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 13/16"-16 UNF (ORFS) |
Connection 2 | External thread |
Connection size 2 | 13/16"-16 UNF (ORFS) |
Maximum operating pressure in bar | 413 bar |
€0.33/ pieceexcl. VAT
€0.40incl. VAT
65766 In stock - Estimated delivery date 10/11/2026