




€9.00/ pieceexcl. VAT
€10.89incl. VAT
Sold per: 180Min. order: 180
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-FM-FM |
Manufacturer ID | 90CFD-06FM-06FM |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (ORFS) |
Connection 2 | External thread |
Connection size 2 | 9/16"-18 UNF (ORFS) |
Maximum operating pressure in bar | 413 bar |
€0.28/ pieceexcl. VAT
€0.34incl. VAT
351395 In stock - Estimated delivery date 10/11/2026