

€112.21/ pieceexcl. VAT
€135.77incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-FM-FFS |
Manufacturer ID | 90CFD-32FM-32FFS |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 2"-12 UN (ORFS) |
Connection 2 | Female swivel thread |
Connection size 2 | 2"-12 UN (ORFS) |
Maximum operating pressure in bar | 250 bar |
€0.67/ pieceexcl. VAT
€0.81incl. VAT
41820 In stock - Estimated delivery date 10/11/2026