

€88.05/ pieceexcl. VAT
€106.54incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-FM-FFS |
Manufacturer ID | 90CFD-21FM-21FFS |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.11/16"-12 UN (ORFS) |
Connection 2 | Female swivel thread |
Connection size 2 | 1.11/16"-12 UN (ORFS) |
Maximum operating pressure in bar | 250 bar |