

€54.19/ pieceexcl. VAT
€65.57incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-FM-FFS |
Manufacturer ID | 90CFD-15FM-15FFS |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/16"-12 UN(ORFS) |
Connection 2 | Female swivel thread |
Connection size 2 | 1.7/16"-12 UN (ORFS) |
Maximum operating pressure in bar | 400 bar |
€0.47/ pieceexcl. VAT
€0.57incl. VAT
37276 In stock - Estimated delivery date 10/11/2026