

€21.20/ pieceexcl. VAT
€25.65incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-FM-FFS |
Manufacturer ID | 90CFD-11FM-11FFS |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 13/16"-16 UNF (ORFS) |
Connection 2 | Female swivel thread |
Connection size 2 | 13/16"-16 UNF (ORFS) |
Maximum operating pressure in bar | 630 bar |
€0.33/ pieceexcl. VAT
€0.40incl. VAT
65766 In stock - Estimated delivery date 10/11/2026