




€10.50/ pieceexcl. VAT
€12.71incl. VAT
Sold per: 400Min. order: 400
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-NT-NFF |
Manufacturer ID | 90CFD-06NT-06NFF |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/8" NPT |
Connection 2 | Internal thread |
Connection size 2 | 3/8" NPT |
Maximum operating pressure in bar | 210 bar |