

€37.42/ pieceexcl. VAT
€45.28incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-NFF-NFF |
Manufacturer ID | 90CFD-20NFF-20NFF |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1.1/4" NPT |
Connection 2 | Internal thread |
Connection size 2 | 1.1/4" NPT |