

€16.52/ pieceexcl. VAT
€19.99incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-NFF-NFF |
Manufacturer ID | 90CFD-12NFF-12NFF |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 3/4" NPT |
Connection 2 | Internal thread |
Connection size 2 | 3/4" NPT |
Maximum operating pressure in bar | 175 bar |