

€13.13/ pieceexcl. VAT
€15.89incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-NFF-NFF |
Manufacturer ID | 90CFD-08NFF-08NFF |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1/2" NPT |
Connection 2 | Internal thread |
Connection size 2 | 1/2" NPT |
Maximum operating pressure in bar | 210 bar |