




€4.71/ pieceexcl. VAT
€5.70incl. VAT
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-JM-JFS |
Manufacturer ID | 90CFD-05JM-05JFS |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2"-20 UNF (JIC) |
Connection 2 | Female swivel thread |
Connection size 2 | 1/2"-20 UNF (JIC) |
Maximum operating pressure in bar | 275 bar |