




€3.21/ pieceexcl. VAT
€3.88incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-JM-JFS |
Manufacturer ID | 90CFD-04JM-04JFS |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/16"-20 UNF (JIC) |
Connection 2 | Female swivel thread |
Connection size 2 | 7/16"-20 UNF (JIC) |
Maximum operating pressure in bar | 310 bar |