




€13.79/ pieceexcl. VAT
€16.69incl. VAT
Sold per: 80Min. order: 80
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-BT-BT |
Manufacturer ID | 90CFD-12BT-12BT |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP con. |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP con. |
Maximum operating pressure in bar | 250 bar |