




€4.68/ pieceexcl. VAT
€5.66incl. VAT
Sold per: 220Min. order: 220
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-BT-BT |
Manufacturer ID | 90CFD-04BT-04BT |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP con. |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP con. |
Maximum operating pressure in bar | 350 bar |