




€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-BM60-BFS60 |
Manufacturer ID | 90CFD-02BM60-02BFS60 |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 1/8" BSP cyl. |