




€8.67/ pieceexcl. VAT
€10.49incl. VAT
Sold per: 75Min. order: 75
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-BFS60-BT |
Manufacturer ID | 90CFD-02BFS60-02BT |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP cyl. |
Maximum operating pressure in bar | 350 bar |