




€76.68/ pieceexcl. VAT
€92.78incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-BFS60-BFS60 |
Manufacturer ID | 90CFD-20BFS60-20BFS60 |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1.1/4" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 1.1/4" BSP cyl. |
Maximum operating pressure in bar | 160 bar |