




€33.68/ pieceexcl. VAT
€40.75incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-BFS60-BFS60 |
Manufacturer ID | 90CFD-16BFS60-16BFS60 |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 1" BSP cyl. |
Maximum operating pressure in bar | 200 bar |