




€3.81/ pieceexcl. VAT
€4.61incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-BFF-BT |
Manufacturer ID | 90CFD-04BFF-04BT |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP con. |