




€57.97/ pieceexcl. VAT
€70.14incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-FM-UM-OBADJ |
Manufacturer ID | 90CFD-32FM-24UM-OBADJ |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 2"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.7/8" - 12 UN |
Adjustable | Yes |
Port seal | O-ring |
Maximum operating pressure in bar | 250 bar |