




€6.84/ pieceexcl. VAT
€8.28incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-FM-UM-OBADJ |
Manufacturer ID | 90CFD-06FM-06UM-OBADJ |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (ORFS) |
Connection 2 | External thread |
Connection size 2 | 9/16"-18 UNF |
Adjustable | Yes |
Port seal | O-ring |